Motion
VTWS-332

BROWNING
VTWS-332

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Medium
Mi Item #00567832
MFR #VTWS-332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWS-332

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Medium
Mi Item #00567832
MFR #VTWS-332

Mfr description
VTWS 332 TAKE-UP BRG
  • Powder coat epoxy cast iron housing Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews Single lip contact seal and flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Housing Width
    2.5000 in
  • Overall Height
    5.7500 in
  • Overall Length
    6.2188 in
  • Overall Width
    2.1875 in
  • Slot Spacing  
    5.1250 in
  • Weight
    8.32 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    9SF39, 12SF39, 18SF39
  • Duty Type
    Medium
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWS-332
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289533886
  • Max Rpm
    2,500 rpm
  • Operating Temperature
    -20 to 200 °F
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9752 lbf
  • Replacement Bearing
    VS-332
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTWS-200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)