Overview
Mfr description
TU 350 X 2-15/16 TAKE-UP BRG
- Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Bearing Material52100 Bearing Steel
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Duty TypeMeduim Duty
- Seal TypeContact
- Finish CoatingGray Paint
- Operating Temperature Range200° °F
- Lubrication TypeGrease
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesTU353
- Bearing StyleBall Bearing Take-up Unit
- Type Of BearingStandard Slot
- Bore TypeRound
- Cage MaterialNylon
- Flange Mounting TypeNA
- Housing TypeBall Bearing Take Up Unit
- Inner Ring WidthNarrow Inner Race
- Insert Bearing TypeSetscrew Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Lubricant#2 Lithium
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Max Rpm1800 rpm
- ApplicationGeneral Industrial
- Manufacturer Catalog NumberTU350x2-15/16
- Manufacturer Catalog
- Manufacturer Upc Number66279825867
- Weight20 lbs
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data