Specifications
Dimensions
- Bore Diameter3-3/16 in
- Overall Height7.8125 in
- Overall Length10.2500 in
- Overall Width3.5000 in
- Slot Spacing6.8125 in
- Weight31.8 lbs
Details
- CAD Drawing
- Duty TypeMedium Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish Coatinguncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMST-51
- Manufacturer Upc Number662461001448
- Operating Temperature Range250°
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity2801 lbf
- Replacement Bearing3-33
- Seal TypeStandard Felt Seal
- SeriesMST
- Unit TypeSide Mount
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)