Motion
NMJ1M
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.5000 in OD, 0.7500 in Width, Open, Without Snap Ring
Mi Item #00567885
MFR #NMJ1M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.5000 in OD, 0.7500 in Width, Open, Without Snap Ring
Mi Item #00567885
MFR #NMJ1M

Mfr description
NMJ 1 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.7500 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    NMJ 1 M BRG
  • Long Description
    The NMJ1M is a 1.0000 in bore radial/deep groove ball bearing with a 2.5000 in OD and 0.7500 in width, open for standard use.
  • Manufacturer Catalog Number
    NMJ1M
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)