Specifications
Dimensions
- Bore Diameter1-1/4 in
- Housing Width1.7500 in
- Overall Height4.0000 in
- Overall Length5.0625 in
- Overall Width1.6875 in
- Slot Spacing4.0000 in
- Weight4 lbs
Details
- CAD Drawing
- Compatible Frame NumberSTH 24 to 28-12 DZU
- Duty TypeMedium
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMST-20C
- Manufacturer Product Page
- Manufacturer Upc Number662461020401
- Max Rpm4650 rpm
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- Replacement Bearing2-15
- Seal TypeContact Seal
- SeriesMST
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)