Motion
MST-27C

SEALMASTER
MST-27C

Ball Bearing Take-up Unit - Side Mount, 1-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00567906
MFR #MST-27C
Price$1,343.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MST-27C

Ball Bearing Take-up Unit - Side Mount, 1-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00567906
MFR #MST-27C

Mfr description
MST-27C TAKEUP BRG
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.00/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Overall Width
    2.1875 in
  • Slot Spacing  
    4.0000 in
  • Weight
    6.4 lbs

Details

  • CAD Drawing
  • Country of Origin
    USA
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MST-27C
  • Manufacturer Upc Number
    662461020432
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Replacement Bearing
    3-111C
  • Seal Type
    Contact Seal
  • Series
    MST
  • Unit Type
    Side Mount
  • UPC_NO
    662461020432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)