Specifications
Dimensions
- Bore Diameter2-1/2 in
- Housing Width3.3750 in
- Overall Height6.5625 in
- Overall Length8.8125 in
- Overall Width2.7500 in
- Slot Spacing6.5625 in
- Weight18.35 lbs
Details
- CAD Drawing
- Compatible Frame NumberSTH 12 to 16-6 DZU
- Duty TypeMedium
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMST-40C
- Manufacturer Product Page
- Manufacturer Upc Number662461020500
- Max Rpm2250 rpm
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity13971 lbf
- Replacement Bearing3-27
- Seal TypeContact Seal
- SeriesMST
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)