Motion
MST-43C

SEALMASTER
MST-43C

Ball Bearing Take-Up Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium
MI ITEM #00567923
MFR #MST-43C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MST-43C

Ball Bearing Take-Up Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium
MI ITEM #00567923
MFR #MST-43C

Mfr description
MST-43C TAKEUP BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews Single lip contact seal Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Housing Width
    3.3750 in
  • Overall Height
    6.5625 in
  • Overall Length
    8.8125 in
  • Overall Width
    3.0625 in
  • Slot Spacing  
    6.5625 in
  • Weight
    19.8 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    STH 24 to 28-12 DZU
  • Duty Type
    Medium
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MST-43C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461020517
  • Max Rpm
    2100 rpm
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14839 lbf
  • Replacement Bearing
    3-212
  • Seal Type
    Contact Seal
  • Series
    MST
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)