Motion
MST-52C

SEALMASTER
MST-52C

Ball Bearing Take-up Unit - Side Mount, 3-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00567931
MFR #MST-52C
Price$7,050.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MST-52C

Ball Bearing Take-up Unit - Side Mount, 3-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00567931
MFR #MST-52C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,050.38/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/4 in
  • Overall Height
    7.8125 in
  • Overall Length
    10.2500 in
  • Overall Width
    3.5000 in
  • Slot Spacing  
    6.8125 in
  • Weight
    31.8 lbs

Details

  • CAD Drawing
  • Country of Origin
    USA
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    MST-52C
  • Manufacturer Upc Number
    662461020555
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Replacement Bearing
    2-34C
  • Seal Type
    Contact Seal
  • Series
    MST
  • Unit Type
    Side Mount
  • UPC_NO
    662461020555

Overview

Mfr description
MST-52C TAKEUP BRG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought