Motion
F2B 108-WF

SKF
F2B 108-WF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
MI ITEM #00567950
MFR #F2B 108-WF
Your Price$205.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 108-WF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
MI ITEM #00567950
MFR #F2B 108-WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$205.67/each(List $218.24)

Overview

Mfr description
F2B 108-WF MOUNTED UNIT 2 BOLT FLANGE

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    4270 lbf
  • Length Through Bore
    2.3189 in
  • Finish Coating
    Uncoated
  • Max Rpm
    4800 rpm
  • Series
    FYT
  • Replacement Bearing
    YEL 208-108-2F
  • Manufacturer Upc Number
    7316577344373
  • UPC_NO
    7316577344373
  • Weight
    3.92 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text