Motion
MST-20TC

SEALMASTER
MST-20TC

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty
MI ITEM #00567972
MFR #MST-20TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MST-20TC

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty
MI ITEM #00567972
MFR #MST-20TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Overall Width
    1.7500 in
  • Slot Spacing  
    3.5000 in
  • Weight
    4.3 lbs

Details

  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    MST-20TC
  • Manufacturer Upc Number
    662461032596
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    17412 lbf
  • Replacement Bearing
    2-14TC
  • Seal Type
    Contact Seal
  • Series
    MST
  • Unit Type
    Side Mount

Overview

Mfr description
MST-20TC TAKEUP BRG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text