Motion
TU 25 TF

SKF
TU 25 TF

Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #00567984
MFR #TU 25 TF
Your Price$233.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 25 TF

Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #00567984
MFR #TU 25 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.33/each(List $249.02)

Overview

Mfr description
TU 25 TF TAKEUP BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -30 to +120 °C
  • Overall Length
    100 mm
  • Overall Height
    91 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.3438 in
  • Series
    TU
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    7000 rpm
  • Manufacturer Catalog Number
    TU 25 TF
  • Manufacturer Upc Number
    7316577051790
  • UPC_NO
    7316577051790
  • Weight
    1.97 lbs
  • Radial Dynamic Load Capacity
    14 N
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text