Motion
UCT206
Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
Mi Item #00567985
MFR #UCT206
Price$98.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
Mi Item #00567985
MFR #UCT206

Mfr description
UCT206 30MM TAKE-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.90/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Hole Diameter
    56 mm
  • Housing Width
    89 mm
  • Inner Ring Width
    38.10 mm
  • Overall Height
    102 mm
  • Overall Length
    113 mm
  • Slot Spacing  
    57 mm
  • Weight
    2.90 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT206
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250111312
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250111312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)