Motion
UCT207
Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
MI ITEM #00567989
MFR #UCT207
Price$113.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
MI ITEM #00567989
MFR #UCT207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.60/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Hole Diameter
    64 mm
  • Housing Width
    89 mm
  • Inner Ring Width
    42.90 mm
  • Overall Height
    102 mm
  • Overall Length
    129 mm
  • Slot Spacing  
    64 mm
  • Weight
    3.57 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT207
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250117499
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250117499

Overview

Mfr description
UCT207 35MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought