Motion
UCT214
Take-Up Ball Bearing Unit - Side Mount, 70 mm Bore, Cast Iron Housing, Set Screw Collar, 26 mm Slot
Mi Item #00568002
MFR #UCT214
Price$324.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 70 mm Bore, Cast Iron Housing, Set Screw Collar, 26 mm Slot
Mi Item #00568002
MFR #UCT214

Mfr description
UCT214 70MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.34/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Hole Diameter
    111 mm
  • Housing Width
    151 mm
  • Inner Ring Width
    74.60 mm
  • Overall Height
    167 mm
  • Overall Length
    224 mm
  • Slot Spacing  
    121 mm
  • Weight
    15.8 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT214
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250246335
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6350 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250246335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)