Motion
ST-214
Ball Bearing Take-up Unit - Side Mount, 70 mm Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00568005
MFR #ST-214
Price$1,680.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 70 mm Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00568005
MFR #ST-214

Mfr description
ST-214 TAKEUP BRG
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,680.20/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Overall Height
    6.5625 in
  • Overall Length
    8.8125 in
  • Overall Width
    3.3750 in
  • Slot Spacing  
    5.9375 in
  • Take Up Frame Size
    ST-214
  • Weight
    19 lbs

Details

  • CAD Drawing
  • Country of Origin
    USA
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    ST-214
  • Manufacturer Upc Number
    662461052891
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    5214
  • Seal Type
    Standard Felt Seal
  • Series
    ST
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662461052891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)