Specifications
Dimensions
- Base To Bore Centerline1.5000 in
- Bolt Center To Center Length4.7500 to 4.8125 in
- Bore Diameter1-3/16 in
- Weight4 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing ConstructionSolid
- Housing MaterialCast Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number023047
- Manufacturer Upc Number782475696659
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingTapered Roller
- UPC_NO782475696659
Overview
Mfr description
SP2BE103R STEEL PIL BLK 023047