Motion
SP2BE104R

DODGE
SP2BE104R

Pillow Block Roller Bearing - 1-1/4 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00568009
MFR #SP2BE104R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2BE104R

Pillow Block Roller Bearing - 1-1/4 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00568009
MFR #SP2BE104R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.5000 in
  • Bolt Center To Center Length
    4.7500 to 4.8125 in
  • Bore Diameter  
    1-1/4 in
  • Weight
    4 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    023048
  • Manufacturer Upc Number
    782475699322
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475699322

Overview

Mfr description
SP2BE104R STEEL PIL BLK 023048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought