Motion
SP2BE106R

DODGE
SP2BE106R

Pillow Block Roller Bearing - 1-3/8 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00568010
MFR #SP2BE106R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2BE106R

Pillow Block Roller Bearing - 1-3/8 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00568010
MFR #SP2BE106R

Mfr description
SP2BE106R STEEL PIL BLK 023049
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2.13 in
  • Bolt Center To Center Length
    5.63 to 5.88 in
  • Bore Diameter  
    1-3/8 in
  • Overall Height  
    3.7500 in
  • Overall Length  
    7.3750 in
  • Overall Width
    3.0000 in
  • Weight
    6.9 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    023049
  • Max Rpm
    3820 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Seal Type
    Triple Lip Contact
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475698646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)