Motion
SP2BE108R

DODGE
SP2BE108R

Pillow Block Roller Bearing - 1-1/2 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00568012
MFR #SP2BE108R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2BE108R

Pillow Block Roller Bearing - 1-1/2 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00568012
MFR #SP2BE108R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.38 in
  • Bolt Center To Center Length
    6.13 to 6.38 in
  • Bore Diameter  
    1-1/2 in
  • Overall Height  
    4.2500 in
  • Overall Length  
    7.8750 in
  • Overall Width
    3.3800 in
  • Weight
    9.5 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    023051
  • Max Rpm
    3320 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    7070 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Seal Type
    Triple Lip Contact
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475696611

Overview

Mfr description
SP2BE108R STEEL PIL BLK 023051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought