Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2-1/2 in
- Bolt Center To Center Length6.88 to 7.13 in
- Bore Diameter1-15/16 in
- Overall Height4.5000 in
- Overall Length8.8750 in
- Overall Width3.5000 in
- Weight11 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing ConstructionSolid
- Housing MaterialSteel
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number023056
- Max Rpm3050 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity9300 lbf
- Radial Static Load Capacity43000 lbf
- Seal TypeTriple Lip Contact
- Standards MetAFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
- Type Of BearingTapered Roller
- UPC_NO782475698479