Overview
Mfr description
SP4BE315R STEEL PIL BLK 023070
Specifications
- Bore Diameter
- Bolt Center To Center Length12.2500 to 12.7500 in
- Bore TypeStraight
- Base To Bore Centerline4.2500 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialSteel
- Housing ConstructionSolid
- Type Of BearingTapered Roller
- Overall Height
- Duty TypeStandard Duty
- Base Width4-1/2 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Overall Width6.2500 in
- Seal TypeTriple Lip Contact
- Radial Dynamic Load Capacity24400 lbf
- Radial Static Load Capacity154000 lbf
- Lubrication TypeLubrication Fitting
- Standards MetAFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
- Weight75 lbs
- Max Rpm1530 rpm
- Manufacturer Catalog Number023070
- UPC_NO782475697380
- Locking TypeConcentric Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data