Motion
SP4BE407R

DODGE
SP4BE407R

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00568029
MFR #SP4BE407R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4BE407R

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00568029
MFR #SP4BE407R

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP4BE407R STEEL PIL BLK 023072

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    13.2500 to 13.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.7500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    4.63 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Overall Width
    6.7500 in
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    30000 lbf
  • Radial Static Load Capacity
    188400 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Weight
    81 lbs
  • Max Rpm
    1360 rpm
  • Manufacturer Catalog Number
    023072
  • UPC_NO
    782475697588
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text