Motion
SP4BE500R

DODGE
SP4BE500R

Pillow Block Roller Bearing - 5 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00568032
MFR #SP4BE500R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4BE500R

Pillow Block Roller Bearing - 5 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00568032
MFR #SP4BE500R

Mfr description
SP4BE500R STEEL PIL BLK 023075
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Base Width
    5.13 in
  • Bolt Center To Center Length
    15.2500 to 15.7500 in
  • Bore Diameter  
    5 in
  • Overall Height  
    10.6900 in
  • Overall Length  
    18.5000 in
  • Overall Width
    7.2500 in
  • Weight
    132 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    023075
  • Max Rpm
    1200 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    41310 lbf
  • Radial Static Load Capacity
    266000 lbf
  • Seal Type
    Triple Lip Contact
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475696888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)