Motion
ST-211C

SEALMASTER
ST-211C

Ball Bearing Take-Up Unit - Side Mount, 55 mm Bore, Set Screw Collar
Mi Item #00568040
MFR #ST-211C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-211C

Ball Bearing Take-Up Unit - Side Mount, 55 mm Bore, Set Screw Collar
Mi Item #00568040
MFR #ST-211C

Mfr description
ST-211C TAKEUP BRG
  • Slotted sides in take-up unit for shaft adjustment or belt tightening in conveyor applications
  • High carbon steel rings with protective coating for corrosion resistance
  • Land riding retainer spaces ball bearings for even load distribution and reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Slot Spacing  
    5.1250 in
  • Weight
    9.8 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    ST-211C
  • Manufacturer Upc Number
    662461385319
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Felt
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)