Motion
MST-309

SEALMASTER
MST-309

Ball Bearing Take-Up Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00568049
MFR #MST-309
List Price$3,012.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MST-309

Ball Bearing Take-Up Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00568049
MFR #MST-309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,012.50/each for your price

Overview

Mfr description
MST-309 TAKEUP BRG
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    WS400
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium Duty
  • Seal Type
    Standard Felt Seal
  • Finish Coating
    uncoated
  • Operating Temperature Range
    250°
  • Overall Length
    5.8750 in
  • Overall Height
    4.6250 in
  • Lubrication Type
    Cannot Be Relubricated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.1875 in
  • Series
    MST
  • Replacement Bearing
    5309
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MST-309
  • CAD Drawing
  • Manufacturer Upc Number
    662461051672
  • UPC_NO
    662461051672
  • Weight
    6.4 lbs
  • Radial Dynamic Load Capacity
    7889 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text