Motion
MST-313

SEALMASTER
MST-313

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar, Medium
MI ITEM #00568052
MFR #MST-313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MST-313

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar, Medium
MI ITEM #00568052
MFR #MST-313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MST-313 TAKEUP BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium
  • Seal Type
    Felt Labyrinth Seal
  • Finish Coating
    Black Oxide Coated
  • Operating Temperature Range
    -20 to 220 °F
  • Overall Length
    7.6250 in
  • Housing Width
    3.3750 in
  • Overall Height
    5.7500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.5625 in
  • Series
    MST
  • Replacement Bearing
    2-26
  • Type Of Bearing
    Ball Bearing
  • Operating Temperature
    -20 to 220 °F
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2500 rpm
  • Manufacturer Catalog Number
    MST-313
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461051702
  • UPC_NO
    662461051702
  • Weight
    19.5 lbs
  • Radial Dynamic Load Capacity
    13971 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text