Motion
MST-314C

SEALMASTER
MST-314C

Ball Bearing Take-Up Unit - Side Mount, 70 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #00568066
MFR #MST-314C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MST-314C

Ball Bearing Take-Up Unit - Side Mount, 70 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #00568066
MFR #MST-314C

Mfr description
MST-314C TAKEUP BRG
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Overall Height
    6.5625 in
  • Overall Length
    9.1250 in
  • Overall Width
    3.3750 in
  • Slot Spacing  
    5.9375 in
  • Weight
    19.8 lbs

Details

  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    MST-314C
  • Manufacturer Upc Number
    662461054215
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9752 lbf
  • Replacement Bearing
    5314C
  • Seal Type
    Contact Seal
  • Series
    MST
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)