Motion
TU316
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00568073
MFR #TU316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00568073
MFR #TU316

Mfr description
TU316 T-U UNIT T-U316
  • 1" Mounted Ball Bearing, Heavy Duty, Cast Iron Fixed Take-up Block, Setscrew Locking, Clearance Seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Housing Width
    1 3/8 in
  • Overall Height
    1.8800 in
  • Overall Length
    5.6300 in
  • Overall Width
    4.2500 in
  • Size Code
    316
  • Slot Spacing  
    3.0000 in
  • Weight
    3.17 lbs

Details

  • Country of Origin
    Mexico
  • End Cap Style
    U3166C
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT 300 SER
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TU316
  • Manufacturer Upc Number
    662327882761
  • Max Rpm
    9350 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4810 lbs
  • Retainer Type
    Nylon
  • Seal Material
    CLEARANCE SEAL WITH FLINGERS
  • Seal Type
    Clearance Seal
  • Series
    300
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0305 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)