Motion
TU323
Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty, 0.5310 in, 13.49 mm Slot
Mi Item #00568080
MFR #TU323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty, 0.5310 in, 13.49 mm Slot
Mi Item #00568080
MFR #TU323

Mfr description
TU323 T-U UNIT T-U323
  • 1 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron Take-up Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    2.1000 in, 53.34 mm
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    2.1000 in, 53.34 mm
  • Hole Diameter
    0.8800 in, 22.35 mm
  • Housing Dimensions
    2.1000 in, 53.34 mm
  • Housing Width
    1 5/8 in
  • Inner Ring Width
    2.1000 in, 53.34 mm
  • Length Through Bore
    2.1000 in, 53.34 mm
  • Outside Diameter
    1.9460 in, 49.42 mm
  • Overall Height
    2.4400 in
  • Overall Length
    7.9400 in
  • Overall Width
    4.6900 in
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Size Code
    323
  • Slot Spacing  
    3.5000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    5.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    300
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    33317.2 N, 7490 lbf
  • End Cap Style
    U3236C
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT 300 SER
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TU323
  • Manufacturer Upc Number
    662327734701
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    7550 rpm
  • Maximum Speed
    7550 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7490 lbs
  • Radial Static Load Capacity
    19082.9 N, 4290 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG323L
  • Retainer Type
    Nylon
  • Seal Material
    CLEARANCE SEAL WITH FLINGERS
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal with Flinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    300
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4290 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327734701
  • Vibration Frequency Roller Spin
    0.0335 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)