Motion
TU332 2 TAKEUP BALL BRG

LINK-BELT
TU332 2 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2.0000 in Bore, Cast Iron Housing, Set Screw Collar, 0.8120 in Slot
Mi Item #00568086
MFR #TU332 2 TAKEUP BALL BRG
Price$1,121.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TU332 2 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2.0000 in Bore, Cast Iron Housing, Set Screw Collar, 0.8120 in Slot
Mi Item #00568086
MFR #TU332 2 TAKEUP BALL BRG

Mfr description
TU332 T-U UNIT T-U332
  • 2" Mounted Ball Bearing, Heavy Duty, Cast Iron Take-up Block, Setscrew Locking, Clearance Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,121.48/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Housing Width
    2 3/8 in
  • Overall Height
    6.1300 in
  • Overall Length
    10.4400 in
  • Overall Width
    3.5000 in
  • Size Code
    335
  • Slot Spacing  
    5.5000 in
  • Weight
    16.55 lbs

Details

  • Country of Origin
    Mexico
  • End Cap Style
    U3356C
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT 300 SER
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TU332
  • Manufacturer Upc Number
    662327708788
  • Max Rpm
    4950 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    16070 lbs
  • Retainer Type
    Nylon
  • Seal Material
    CLEARANCE SEAL WITH FLINGERS
  • Seal Type
    Clearance Seal
  • Series
    300
  • Unit Type
    Side Mount
  • UPC_NO
    662327708788
  • Vibration Frequency Roller Spin
    0.0333 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)