Specifications
Dimensions
- Bore Diameter2-1/8 in
- Housing Width2 3/8 in
- Overall Height6.1300 in
- Overall Length10.4400 in
- Overall Width3.5000 in
- Size Code335
- Slot Spacing5.5000 in
- Weight16.20 lbs
Details
- Country of OriginMexico
- Duty TypeHeavy Duty
- End Cap StyleU3356C
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Housing TypeTU BLK CP WIDE SLOT 300 SER
- Locking DeviceSet Screw
- Lubrication TypeEXXON RONEX MP STDLubrication Fitting
- Manufacturer Catalog NumberTU334
- Manufacturer Upc Number662327708795
- Max Rpm4950 rpm
- Maximum Temperature225 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity16070 lbs
- Replacement BearingUG334L
- Retainer TypeNylon
- Seal MaterialCLEARANCE SEAL WITH FLINGERS
- Seal TypeClearance Seal
- Type Of BearingBall Bearing
- Unit TypeSide Mount
- Vibration Frequency Roller Spin0.0333 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)