Motion
TU339 2 7/16 TAKEUP BALL BRG

LINK-BELT
TU339 2 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron Housing, Set Screw Collar, 1.0620 in Slot
MI ITEM #00568091
MFR #TU339 2 7/16 TAKEUP BALL BRG
Your Price$1,502.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TU339 2 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron Housing, Set Screw Collar, 1.0620 in Slot
MI ITEM #00568091
MFR #TU339 2 7/16 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,502.63/each(List $1,804.85)

Overview

Mfr description
TU339 T-U UNIT T-U339
  • 2 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron Take-up Block, Setscrew Locking, Clearance Seal

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    Mexico
  • Slot Spacing
  • Seal Material
    CLEARANCE SEAL WITH FLINGERS
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance Seal
  • Finish Coating
    Powder Coated
  • Overall Length
    12.0000 in
  • Housing Width
    2 9/16 in
  • Overall Height
    6.7500 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.5600 in
  • Series
    300
  • Housing Type
    TU BLK CP WIDE SLOT 300 SER
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    4450 rpm
  • Manufacturer Catalog Number
    TU339
  • Manufacturer Upc Number
    662327708283
  • UPC_NO
    662327708283
  • Weight
    19.92 lbs
  • End Cap Style
    U3396C
  • Maximum Temperature
    225 °F
  • Size Code
    339
  • Vibration Frequency Roller Spin
    0.0337 Hz
  • Radial Dynamic Load Capacity
    18390 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text