Motion
TU347 2 15/16 TAKEUP BALL BRG

LINK-BELT
TU347 2 15/16 TAKEUP BALL BRG

Take-up Ball Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #00568095
MFR #TU347 2 15/16 TAKEUP BALL BRG
Price$2,616.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TU347 2 15/16 TAKEUP BALL BRG

Take-up Ball Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #00568095
MFR #TU347 2 15/16 TAKEUP BALL BRG

Mfr description
TU347 T-U UNIT T-U347
  • 2 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron Take-up Block, Setscrew Locking, Clearance Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,616.43/each

Specifications

Dimensions

  • Body Width
    4.1000 in, 104.09 mm
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    4.1000 in, 104.09 mm
  • Hole Diameter
    1.6300 in, 41.39 mm
  • Housing Dimensions
    4.1000 in, 105 mm
  • Housing Width
    3 1/4 in
  • Inner Ring Width
    4.1000 in, 104.09 mm
  • Length Through Bore
    4.1000 in, 104.09 mm
  • Outside Diameter
    3.9900 in, 101.34 mm
  • Overall Height
    14.6300 in
  • Overall Length
    8.3800 in
  • Overall Width
    5.2500 in
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Size Code
    347
  • Slot Spacing  
    7.5000 in
  • Take Up Frame Size
    347
  • Tap Thread Size
    1/8 NPT
  • Weight
    38.20 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    116276.5 N, 26140 lbf
  • End Cap Style
    U3476C
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT 300 SER
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TU347
  • Manufacturer Upc Number
    662327735388
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3700 rpm
  • Maximum Speed
    3700 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    26140 lbs
  • Radial Static Load Capacity
    76954.4 N, 17300 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG347L
  • Retainer Type
    Nylon
  • Seal Material
    CLEARANCE SEAL WITH FLINGERS
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal with Flinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    300
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    76954.4 N, 17300 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327735388
  • Vibration Frequency Roller Spin
    0.0343 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)