Specifications
Dimensions
- Bore Diameter0.5000 in
- Housing Width0.8750 in
- Inner Ring Width1.2187 in
- Outside Diameter2.6875 in
- Weight1.10 lbs
Details
- Bearing Material52100/Black Oxide
- CAD Drawing
- Cage MaterialBrass
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion
- Finish CoatingBlack Oxide
- Housing MaterialCast Iron
- Housing TypeCylindrical Cartridge
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number700310
- Manufacturer Upc Number662461002308
- Max Rpm7300 rpm
- Operating Temperature RangeMax 250°
- Replacement Bearing2-08
- Seal TypeFelt
- SeriesSC
- UPC_NO662461002308
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)