Motion
CYL-SC-015

DODGE
CYL-SC-015

CYL-SC-015
Mi Item #00568113
MFR #CYL-SC-015
Price$253.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-SC-015

CYL-SC-015
Mi Item #00568113
MFR #CYL-SC-015

Mfr description
CYLSC015 CYL CARTRIDGE BRG 124148
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Bore Length
    1.3400 in
  • Shaft Diameter
    0.9375 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    124148
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Performance
    Normal Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1769 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475114375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)