Motion
SLC 1
Ball Bearing Cartridge - 1.0000 in Bore , 3.1260 in OD, 1.0310 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568120
MFR #SLC 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.0000 in Bore , 3.1260 in OD, 1.0310 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568120
MFR #SLC 1

Mfr description
SLC 1" CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Housing Width  
    1.0310 in
  • Inner Ring Width  
    1.3430 in
  • Outside Diameter  
    3.1260 in
  • Overall Width
    1.0310 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.80 lbs

Details

  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023029570
  • Max Rpm
    6250 rpm
  • Operating Temperature Range
    -20 to 110 °C
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Replacement Bearing
    1025
  • Seal Type
    Nitrile
  • Series
    SLC
  • UPC_NO
    747023029570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)