Motion
UCC213
Ball Bearing Cartridge - 65 mm Bore , 140 mm OD, 40 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #00568122
MFR #UCC213
Price$561.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 65 mm Bore , 140 mm OD, 40 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #00568122
MFR #UCC213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$561.18/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Housing Width  
    40 mm
  • Inner Ring Width  
    65.1 mm
  • Outside Diameter  
    140 mm
  • Shaft Diameter
    65 mm
  • Weight
    6.69 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C213
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    5850 kgf
  • Replacement Bearing
    UC213
  • Seal Type
    Contact with Slinger
  • Series
    UCC200
  • UPC_NO
    0808250249411

Overview

Mfr description
UCC213 65MM CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought