Motion
SC-19
700322 Ball Bearing Cartridge - 1.1875 in Bore , 3.5000 in OD, 1.0937 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568133
MFR #SC-19
Price$410.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700322 Ball Bearing Cartridge - 1.1875 in Bore , 3.5000 in OD, 1.0937 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568133
MFR #SC-19

Mfr description
SC-19 BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Housing Width  
    1.0900 in
  • Inner Ring Width  
    1.5000 in
  • Outside Diameter  
    3.5000 in
  • Overall Width
    1.5000 in
  • Weight
    2.19 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    PPS
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Cartridge, Cylindrical
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC-19
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461002421
  • Max Rpm
    5450 rpm
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    4381 lbs
  • Radial Static Load Capacity
    2567 lbs
  • Replacement Bearing
    2-13
  • Seal Type
    Felt Labyrinth Seal
  • Series
    SC
  • UPC_NO
    662461002421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)