Motion
CYL-SC-104

DODGE
CYL-SC-104

CYL-SC-104
MI ITEM #00568135
MFR #CYL-SC-104
Price$270.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-SC-104

CYL-SC-104
MI ITEM #00568135
MFR #CYL-SC-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Bore Length
    1.7100 in
  • Shaft Diameter
    1.2500 in
  • Weight
    1.94 lbs

Details

  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    124251
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    5759 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    3461 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475114948

Overview

Mfr description
CYLSC104 CYL CARTRIDGE BRG 124251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text