Motion
CYL-SC-105

DODGE
CYL-SC-105

CYL-SC-105
Mi Item #00568139
MFR #CYL-SC-105
Price$307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-SC-105

CYL-SC-105
Mi Item #00568139
MFR #CYL-SC-105

Mfr description
CYLSC105 CYL CARTRIDGE BRG 124429
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Bore Length
    1.7100 in
  • Shaft Diameter
    1.3125 in
  • Weight
    2.70 lbs

Details

  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    124429
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Performance
    Normal Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    5759 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    3461 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475115259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)