Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700325 Ball Bearing Cartridge - 1.3125 in Bore , 3.8750 in OD, 1.2187 in Housing Width, Cast Iron, Set Screw, Standard Duty
MI ITEM #00568141
MFR #SC-21

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SC-21 CYL CARTRIDGE BRG
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Housing Type
    Cylindrical Cartridge
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    Max 250°
  • Max Rpm
    4650 rpm
  • Seal Type
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    52100/Black Oxide
  • Series
    SC
  • Manufacturer Catalog Number
    700325
  • Replacement Bearing
    2-15
  • UPC_NO
    662461002452
  • Weight
    3.20 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text