Motion
SLC2
Ball Bearing Cartridges, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00568175
MFR #SLC2
List Price$305.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridges, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00568175
MFR #SLC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.70/each for your price

Overview

Mfr description
SLC2 2" CYL CARTRIDGE BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    747023029839
  • Shaft Diameter
    2.0000 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text