Motion
SC-36
700340 Ball Bearing Cartridge - 2.2500 in Bore , 5.8750 in OD, 1.6250 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568184
MFR #SC-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700340 Ball Bearing Cartridge - 2.2500 in Bore , 5.8750 in OD, 1.6250 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568184
MFR #SC-36

Mfr description
SC-36 CYL CARTRIDGE BRG
  • Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Housing Width  
    1.6300 in
  • Inner Ring Width  
    2.5630 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    2.5630 in
  • Weight
    9.25 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Cartridge, Cylindrical
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC-36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461002605
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    11789 lbs
  • Radial Static Load Capacity
    8150 lbs
  • Replacement Bearing
    2-24
  • Seal Type
    Felt Labyrinth Seal
  • Series
    SC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)