Motion
SC-38
700341 Ball Bearing Cartridge - 2.3750 in Bore , 5.8750 in OD, 1.6250 in Housing Width, Cast Iron, Set Screw, Standard Duty
MI ITEM #00568186
MFR #SC-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700341 Ball Bearing Cartridge - 2.3750 in Bore , 5.8750 in OD, 1.6250 in Housing Width, Cast Iron, Set Screw, Standard Duty
MI ITEM #00568186
MFR #SC-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Housing Width  
    1.6250 in
  • Inner Ring Width  
    2.5625 in
  • Outside Diameter  
    5.8750 in
  • Weight
    9.00 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    700341
  • Manufacturer Upc Number
    662461002612
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    2-26
  • Seal Type
    Felt
  • Series
    SC
  • UPC_NO
    662461002612

Overview

Mfr description
SC-38 CYL CARTRIDGE BRG
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text