Specifications
Dimensions
- Bore Diameter2.6875 in
- Housing Width2.0000 in
- Inner Ring Width2.7500 in
- Outside Diameter6.2500 in
- Overall Width2.7500 in
- Weight12.60 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeCylindrical
- CAD Drawing
- Cage MaterialBrass
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeCartridge, Cylindrical
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberSC-43
- Manufacturer Product Page
- Manufacturer Upc Number662461002643
- Max Rpm2500 rpm
- Operating Temperature RangeMax 220 °F
- Radial Dynamic Load Capacity13971 lbs
- Radial Static Load Capacity10063 lbs
- Replacement Bearing2-211
- Seal TypeFelt Labyrinth Seal
- SeriesSC
- UPC_NO662461002643
Overview
Mfr description
SC-43 CYL CARTRIDGE BRG
- Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation