Specifications
Dimensions
- Bore Diameter2.9375 in
- Housing Width2.0000 in
- Inner Ring Width3.0630 in
- Outside Diameter6.6250 in
- Overall Width3.0630 in
- Weight13.10 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeCylindrical
- CAD Drawing
- Cage MaterialBrass
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeCartridge, Cylindrical
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberSC-47
- Manufacturer Product Page
- Manufacturer Upc Number662461002667
- Max Rpm2250 rpm
- Operating Temperature RangeMax 220 °F
- Radial Dynamic Load Capacity14839 lbs
- Radial Static Load Capacity11224 lbs
- Replacement Bearing2-215
- Seal TypeFelt Labyrinth Seal
- SeriesSC
- UPC_NO662461002667
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)