Motion
CYL-SXR-101

DODGE
CYL-SXR-101

CYL-SXR-101
MI ITEM #00568233
MFR #CYL-SXR-101
Price$280.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-SXR-101

CYL-SXR-101
MI ITEM #00568233
MFR #CYL-SXR-101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Bore Length
    1.7700 in
  • Shaft Diameter
    1.0625 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    131359
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Performance
    Normal Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    2538 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475117925

Overview

Mfr description
CYLSXR101 CYL CARTRIDGE BRG 131359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text