Motion
CYL-SXR-104

DODGE
CYL-SXR-104

CYL-SXR-104
MI ITEM #00568246
MFR #CYL-SXR-104
List Price$332.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-SXR-104

CYL-SXR-104
MI ITEM #00568246
MFR #CYL-SXR-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.29/each for your price

Overview

Mfr description
CYLSXR104 CYL CARTRIDGE BRG 131363

Specifications

  • Bore Diameter
  • Type Of Bearing
    Ball
  • Bore Type
    Cylindrical
  • Bore Length
    1.9500 in
  • Dynamic Load Capacity
    5759 lbf
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Housing Type
    Cylindrical Unit
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Static Load Capacity
    3461 lbf
  • Grease Type
    Unirex N2
  • Radial Dynamic Load Capacity
    5759 lbf
  • Housing Construction
    Solid
  • Radial Static Load Capacity
    3461 lbf
  • Max Rpm
    3500 rpm
  • Seal Type
    Single-Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    131363
  • UPC_NO
    782475117956
  • Weight
    2.80 lbs
  • Performance
    Normal Duty
  • Maximum Speed
    3500 rpm
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Eccentric Collar
  • Shaft Diameter
    1.2500 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text