Specifications
Dimensions
- Bore Diameter1.2500 in
- Housing Width1.2200 in
- Inner Ring Width1.6880 in
- Outside Diameter3.8750 in
- Overall Width1.6880 in
- Weight3.20 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeCylindrical
- CAD Drawing
- Cage MaterialPPS
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeCartridge, Cylindrical
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberSC-20C
- Manufacturer Product Page
- Manufacturer Upc Number662461021057
- Max Rpm4650 rpm
- Operating Temperature RangeMax 220 °F
- Radial Dynamic Load Capacity5782 lbs
- Radial Static Load Capacity3493 lbs
- Replacement Bearing2-14C
- Seal TypeSingle Lip Contact Seal
- SeriesSC
- UPC_NO662461021057